Zoro Homepage

BD Workbench with Back and Drawer, 96 in W x 34 in D x 32.5 in H, Putty

  • Mfr # BD-3496

  • Zoro # G122718200


product price: $995.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32-1/2 in
Includes
Sides and backstops
Drawer Height
5
Drawer Depth
16.25 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-3496
Zoro #
G122718200
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Depth
34 in
Overall Width
96 in

Details

Includes
Sides and backstops
Drawer Load Rating
100 lbs
Color
Putty
Number of Drawers
1
Material
Steel
Item
Workbench
Countertop Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.