Zoro Homepage

BD Workbench with Drawer, 28 in D x 48 in L, Black

  • Mfr # BD-2848

  • Zoro # G222736487


product price: $575.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32-1/2 in
Color
Black
Material
Steel
Finish
Powder coat
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-2848
Zoro #
G222736487
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Width
48 in
Overall Depth
28 in
Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in

Details

Color
Black
Material
Steel
Finish
Powder coat
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Item
Workbench
Countertop Material
Steel
Drawer Load Rating
100 lbs
Number of Drawers
1

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.