
Bench with Shelf and Drawer, 120 in W x 34 in D x 32.5 in H, Light Blue
Mfr # BSD-34120
Zoro # G122719085
product price: $1,290.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Drawer Width
13.75 in
Material
Steel
Color
Light Blue
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSD-34120
Zoro #
G122719085
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Depth
34 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Width
120 in
Details
Number of Shelves
1
Material
Steel
Color
Light Blue
Finish
Powder coat
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Number of Drawers
1
Item
Workbench
Includes
Sides and backstops
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 120in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.