Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Bin Cabinet, 36 in W x 24 in D x 78 in H, Gray

  • Mfr # BDSC-3678-24-B-L

  • Zoro # G322718345


product price: $1,648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Number of Shelves
1
Overall Width
36 in
Overall Height
84 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-24-B-L
Zoro #
G322718345
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
84 in
Overall Depth
24 in

Details

Material
All welded steel
Number of Shelves
1
Item
Cabinet
Finish
Powder Coat
Cabinet Handle Style
Recessed Pull
Load Capacity per Shelf
300 lbs
Color
Gray
Door Type
Bi-Fold
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Bi-fold storage cabinet with plastic storage bins. Cabinet projects only 9in when open. 36in Wide x 84in High x 24in Deep. 1 fixed shelf. Includes 16 ea. bins size 14in x 8in x 7in and 8 ea. bins size 14in x 16in x 7in. 3 point lock. Cylin Der lock with 2 keys. With 6in H Legs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.