
Bi-Fold Door Bin Cabinet, 36 in W x 18 in D x 84 in H, Red
Mfr # BDSC-3678-18-B-L
Zoro # G622718304
product price:Â $1,516.99
/eaKey Features
Number of Doors
2
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Locking Points
3 Point Lock
Door Type
Bi-Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSC-3678-18-B-L
Zoro #
G622718304
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
84 in
Overall Depth
18 in
Details
Number of Doors
2
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Locking Points
3 Point Lock
Door Type
Bi-Fold
Finish
Powder Coat
Cabinet Handle Style
Recessed Pull
Material
All Welded Steel
Item
Cabinet
Color
Red
Assembled/Unassembled
Assembled
Series
BDSC
Description
All welded steel, heavy duty Bi-fold storage cabinet with plastic storage bins. Cabinet projects only 9in when open. 36in Wide x 84in High x 18in Deep. 1 fixed shelf. Includes 16 ea. bins size 14in x 8in x 7in and 8 ea. bins size 14in x 16in x 7in. 3 point lock. Cylin Der lock with 2 keys. With 6in H Legs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.