
Bi-Fold Door Bin Storage Cabinet, 36 in W x 78 in H x 18 in D, Putty
Mfr # BDSC-3678-18-B
Zoro # G622717383
product price:Â $1,451.99
/eaKey Features
Overall Depth
18 in
Assembled/Unassembled
Assembled
Material
All Welded Steel
Locking Points
3 Point Lock
Series
BDSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSC-3678-18-B
Zoro #
G622717383
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
78 in
Overall Width
36 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Locking Points
3 Point Lock
Series
BDSC
Item
Cabinet
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Finish
Powder Coat
Cabinet Handle Style
Recessed Pull
Color
Putty
Number of Doors
2
Door Type
Bi-Fold
Description
All welded steel, heavy duty Bi-fold storage cabinet with plastic storage bins. Cabinet projects only 9in when open. 36in Wide x 78in High x 18in Deep. 1 fixed shelf. Includes 16 ea. bins size 14in x 8in x 7in and 8 ea. bins size 14in x 16in x 7in. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.