Zoro Homepage

Bi-Fold Door Cabinet, 36 in W x 24 in D, Additional Shelf, Black

  • Mfr # BD-3624-SHELF

  • Zoro # G322736387


product price: $57.09
/ea

Key Features

Cabinet Finish
Powder Coat
Overall Depth
24 in
Load Capacity per Shelf
300 lbs/shelf
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-3624-SHELF
Zoro #
G322736387
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in

Details

Item
Cabinet
Cabinet Finish
Powder Coat
Load Capacity per Shelf
300 lbs/shelf
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Black

Description

All steel, Heavy Duty Adjustable Shelf. Fits in BDSC series cabinets 36in W x 24in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products