Zoro Homepage

Bi-Fold Door Cabinet, 36 in W x 24 in D, Additional Shelf, Putty

  • Mfr # BD-3624-SHELF

  • Zoro # G522718206


product price: $57.15
/ea

Key Features

Color
Putty
Finish
Powder Coat
Material
All Welded Steel
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-3624-SHELF
Zoro #
G522718206
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in

Details

Color
Putty
Finish
Powder Coat
Material
All Welded Steel
Item
Cabinet

Description

All steel, Heavy Duty Adjustable Shelf. Fits in BDSC series cabinets 36in W x 24in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.