Bi-Fold Door Storage Cabinet, 36 in W x 78 in H x 24 in D, Gray

  • Mfr # BDSC-3678-24-4

  • Zoro # G322718260


product price:  $1,107.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Overall Width
36 in
Overall Height
78 in
Color
Gray
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDSC-3678-24-4
Zoro #
G322718260
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in

Details

Cabinet Finish
Powder Coat
Color
Gray
Number of Shelves
4
Load Capacity per Shelf
300 lbs
Cabinet Material
All welded steel
Door Type
Bi-Fold
Item
Cabinet
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 78in High x 24in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.