
Bi-Fold Door Storage Cabinet, 36 in W x 78 in H x 24 in D, Red
Mfr # BDSC-3678-24-4
Zoro # G722718136
product price:Â $1,107.99
/eaKey Features
Overall Width
36 in
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
Bi-Fold
Door Handle Type
Recessed Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSC-3678-24-4
Zoro #
G722718136
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in
Details
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
Bi-Fold
Door Handle Type
Recessed Pull
Assembled/Unassembled
Assembled
Number of Doors
2
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Item
Cabinet
Color
Red
Load Capacity per Shelf
300 lbs
Description
All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 78in High x 24in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.