
Bi-Fold Door Storage Cabinet, 36 in W x 84 in H x 18 in D, Gray
Mfr # BDSC-3678-18-4L
Zoro # G622718502
product price:Â $1,023.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Door Type
Bi-Fold
Cabinet Material
All welded steel
Overall Depth
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSC-3678-18-4L
Zoro #
G622718502
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
84 in
Details
Number of Shelves
4
Door Type
Bi-Fold
Item
Cabinet
Cabinet Material
All welded steel
Color
Gray
Load Capacity per Shelf
300 lbs
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 84in High x 18in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. With 6in Legs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.