Bi-Fold Door Storage Cabinet, 36 in W x 84 in H x 18 in D, Red

  • Mfr # BDSC-3678-18-4L

  • Zoro # G422717736


product price:  $1,023.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
300 lbs
Door Handle Type
Recessed Pull
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-18-4L
Zoro #
G422717736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in

Details

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
300 lbs
Door Handle Type
Recessed Pull
Item
Cabinet
Number of Shelves
4
Door Type
Bi-Fold
Color
Red
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Number of Doors
2

Description

All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 84in High x 18in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. With 6in Legs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products