
Bi-Fold Door Storage Cabinet, 36W x 78H x 18D, Gray
Mfr # BDSC-3678-18-4
Zoro # G222718513
product price: $959.99
/eaKey Features
Cabinet Finish
Powder Coat
Overall Height
78 in
Color
Gray
Number of Shelves
4
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSC-3678-18-4
Zoro #
G222718513
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Details
Cabinet Finish
Powder Coat
Color
Gray
Number of Shelves
4
Cabinet Material
All welded steel
Door Type
Bi-Fold
Load Capacity per Shelf
300 lbs
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 78in High x 18in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.