Zoro Homepage

Bi-Fold Door Storage Cabinet, 36W x 78H x 18D, Putty

  • Mfr # BDSC-3678-18-4

  • Zoro # G822718364


product price: $959.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Cabinet Finish
Powder Coat
Color
Putty
Door Handle Type
Recessed Pull
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-18-4
Zoro #
G822718364
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in

Details

Cabinet Finish
Powder Coat
Color
Putty
Item
Cabinet
Door Handle Type
Recessed Pull
Assembled/Unassembled
Assembled
Number of Doors
2
Door Type
Bi-Fold
Door Locking Points
3 Point Lock
Number of Shelves
4
Load Capacity per Shelf
300 lbs/shelf
Cabinet Material
All Welded Steel

Description

All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 78in High x 18in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products