Bi-Fold Storage Cabinet with Bins, 36 in W x 24 in D x 84 in H, Red

  • Mfr # BDSC-3678-24-B

  • Zoro # G922715249


product price: $1,584.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
78 in
Number of Doors
2
Series
BDSC
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-24-B
Zoro #
G922715249
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in

Details

Number of Doors
2
Series
BDSC
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Cabinet Handle Style
Recessed Pull
Color
Red
Locking Points
3 Point Lock
Item
Cabinet
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Door Type
Bi-Fold

Description

All welded steel, heavy duty Bi-fold storage cabinet with plastic storage bins. Cabinet projects only 9in when open. 36in Wide x 78in High x 24in Deep. 1 fixed shelf . Includes 16 ea. bins size 14in x 8in x 7in and 8 ea. bins size 14in x 16in x 7in. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.