
Bin Shelving Rack, 13-Shelf, 36 in W x 73 in H x 18 in D, Black
Mfr # BR-1836-13-0
Zoro # G522736576
product price: $682.99
/eaKey Features
Number of Bins
0
Load Capacity per Level
400 lbs
Overall Depth
36 in
Assembled/Unassembled
Unassembled
Number of Shelves
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1836-13-0
Zoro #
G522736576
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
18 in
Overall Height
72 in
Details
Number of Bins
0
Load Capacity per Level
400 lbs
Item
Bin Rack
Assembled/Unassembled
Unassembled
Number of Shelves
13
Finish
Powder Coat
Material
All Welded Steel
Color
Black
Series
BR
Description
All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.