
Bin Shelving Rack, 13-Shelf, 36 in W x 73 in H x 18 in D, Black
Mfr # BR-1836-6-0
Zoro # G122736983
product price: $356.99
/eaKey Features
Series
BR
Number of Bins
0
Load Capacity per Level
400 lbs
Material
All Welded Steel
Overall Height
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1836-6-0
Zoro #
G122736983
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
36 in
Overall Width
18 in
Details
Series
BR
Number of Bins
0
Load Capacity per Level
400 lbs
Material
All Welded Steel
Number of Shelves
6
Finish
Powder Coat
Item
Bin Rack
Color
Black
Assembled/Unassembled
Unassembled
Description
All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 18in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.