Bin Shelving Rack, 13-Shelf, 36 in W x 73 in H x 18 in D, Gray

  • Mfr # BR-1836-13-0

  • Zoro # G122718354


product price:  $682.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Depth
36 in
Material
All welded steel
Finish
Powder Coat
Load Capacity
403 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1836-13-0
Zoro #
G122718354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Depth
36 in
Overall Width
18 in

Details

Item
Bin Rack
Material
All welded steel
Finish
Powder Coat
Load Capacity
403 lbs
Color
Gray
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.