Bin Shelving Rack, 13-Shelf, 36 in W x 73 in H x 18 in D, Red

  • Mfr # BR-1836-13-0

  • Zoro # G822715790


product price:  $682.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Load Capacity per Level
400 lbs
Overall Depth
36 in
Overall Width
18 in
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1836-13-0
Zoro #
G822715790
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
36 in
Overall Width
18 in

Details

Load Capacity per Level
400 lbs
Color
Red
Number of Bins
0
Item
Bin Rack
Material
All Welded Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coat
Number of Shelves
13
Series
BR

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.