Bin Shelving Rack, 13-Shelf, 36 in W x 73 in H x 18 in D, Red

  • Mfr # BR-1836-6-0

  • Zoro # G122718385


product price: $356.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Level
400 lbs
Finish
Powder Coat
Number of Bins
0
Number of Shelves
6
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-1836-6-0
Zoro #
G122718385
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
72 in
Overall Depth
36 in

Details

Load Capacity per Level
400 lbs
Finish
Powder Coat
Number of Bins
0
Number of Shelves
6
Color
Red
Series
BR
Assembled/Unassembled
Unassembled
Material
All Welded Steel
Item
Bin Rack

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 18in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.