
Bin Shelving Rack, 13-Shelf, 60-Bins, 36 in W x 24 in D x 73 in H, Black
Mfr # BR-2436-13-60
Zoro # G622736940
product price:Â $1,612.99
/eaKey Features
Overall Width
24 in
Material
All Welded Steel
Load Capacity per Level
400 lbs
Number of Bins
60
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-2436-13-60
Zoro #
G622736940
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
73 in
Details
Color
Black
Material
All Welded Steel
Load Capacity per Level
400 lbs
Number of Bins
60
Finish
Powder Coat
Number of Shelves
13
Series
BR
Item
Bin Rack
Assembled/Unassembled
Unassembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 24in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.