Bin Shelving Rack, 13-Shelf, 60-Bins, 36 in W x 24 in D x 73 in H, Light Blue

  • Mfr # BR-2436-13-60

  • Zoro # G322718062


product price:  $1,612.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Overall Width
24 in
Finish
Powder Coat
Overall Height
73 in
Load Capacity per Level
400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2436-13-60
Zoro #
G322718062
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
73 in

Details

Item
Bin Rack
Finish
Powder Coat
Load Capacity per Level
400 lbs
Number of Shelves
13
Series
BR
Number of Bins
60
Material
All Welded Steel
Assembled/Unassembled
Unassembled
Color
Light Blue

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 24in D x 4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.