Bin Shelving Rack, 13-Shelf, 60-Bins, 36 in W x 24 in D x 73 in H, Putty

  • Mfr # BR-2436-13-60

  • Zoro # G822716681


product price:  $1,612.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Assembled/Unassembled
Unassembled
Finish
Powder Coat
Material
All Welded Steel
Load Capacity per Level
400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-13-60
Zoro #
G822716681
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
73 in

Details

Assembled/Unassembled
Unassembled
Finish
Powder Coat
Material
All Welded Steel
Load Capacity per Level
400 lbs
Number of Bins
60
Series
BR
Number of Shelves
13
Item
Bin Rack
Color
Putty

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 24in D x 4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.