
Bin Shelving Rack, 13 Shelves, 36 in W x 24 in D x 73 in H, Black
Mfr # BR-2436-13-0
Zoro # G222737088
product price:Â $809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Bins
0
Assembled/Unassembled
Unassembled
Overall Height
72 in
Series
BR
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-2436-13-0
Zoro #
G222737088
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
36 in
Overall Width
24 in
Details
Number of Bins
0
Assembled/Unassembled
Unassembled
Series
BR
Finish
Powder Coat
Number of Shelves
13
Material
All Welded Steel
Color
Black
Load Capacity per Level
400 lbs
Item
Bin Rack
Description
All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.