Bin Shelving Rack, 13 Shelves, 36 in W x 24 in D x 73 in H, Gray

  • Mfr # BR-2436-13-0

  • Zoro # G022718782


product price:  $809.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
405 lbs
Depth
36 in
Color
Gray
Finish
Powder Coat
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2436-13-0
Zoro #
G022718782
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Width
24 in
Overall Height
72 in

Details

Item
Bin Rack
Load Capacity
405 lbs
Color
Gray
Finish
Powder Coat
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.