Bin Shelving Rack, 13 Shelves, 36 in W x 24 in D x 73 in H, Light Blue

  • Mfr # BR-2436-13-0

  • Zoro # G322715337


product price:  $809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Unassembled
Overall Width
24 in
Series
BR
Overall Height
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2436-13-0
Zoro #
G322715337
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in
Overall Depth
36 in

Details

Assembled/Unassembled
Unassembled
Series
BR
Number of Shelves
13
Finish
Powder Coat
Load Capacity per Level
400 lbs
Color
Light Blue
Number of Bins
0
Material
All Welded Steel
Item
Bin Rack

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.