
Bin Shelving Rack, 13 Shelves, 48 Bins, 36 in W x 73 in H x 12 in D, Black
Mfr # BR-1236-13-48
Zoro # G922736756
product price:Â $971.99
/eaKey Features
Material
All Welded Steel
Color
Black
Assembled/Unassembled
Unassembled
Load Capacity per Level
400 lbs
Series
BR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1236-13-48
Zoro #
G922736756
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
12 in
Overall Height
73 in
Details
Material
All Welded Steel
Color
Black
Assembled/Unassembled
Unassembled
Load Capacity per Level
400 lbs
Series
BR
Number of Bins
48
Item
Bin Rack
Finish
Powder Coat
Number of Shelves
13
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 48 bins. Bin size 8in W x 12in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.