
Bin Shelving Rack, 13 Shelves, 48 Bins, 36 in W x 73 in H x 12 in D, Red
Mfr # BR-1236-13-48
Zoro # G822717251
product price:Â $971.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity per Level
400 lbs
Finish
Powder Coat
Overall Depth
36 in
Number of Bins
48
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1236-13-48
Zoro #
G822717251
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
73 in
Overall Width
12 in
Details
Load Capacity per Level
400 lbs
Finish
Powder Coat
Number of Bins
48
Item
Bin Rack
Material
All Welded Steel
Number of Shelves
13
Series
BR
Assembled/Unassembled
Unassembled
Color
Red
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 48 bins. Bin size 8in W x 12in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.