
Bin Shelving Rack, 36 in W x 12 in D x 73 in H, With 13 Shelves and 96 Bins, Black
Mfr # BR-1236-13-96
Zoro # G222736302
product price:Â $1,114.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
12 in
Overall Height
73 in
Overall Depth
36 in
Number of Shelves
13
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1236-13-96
Zoro #
G222736302
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Height
73 in
Overall Depth
36 in
Details
Number of Shelves
13
Color
Black
Material
Steel
Item
Bin Rack
Number of Bins
96
Load Capacity per Level
400 lbs
Series
BR
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 96 bins. Bin size 4in W x 12in D x 4in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.