
Bin Shelving Rack, 36 in W x 18 in D x 73 in H, 8 Shelves, 21 Bins, Light Blue
Mfr # BR-1836-8-21
Zoro # G822718678
product price:Â $1,461.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Number of Bins
21
Overall Depth
36 in
Overall Width
18 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1836-8-21
Zoro #
G822718678
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
18 in
Overall Height
73 in
Details
Material
All Welded Steel
Number of Bins
21
Color
Light Blue
Load Capacity per Level
400 lbs
Assembled/Unassembled
Unassembled
Item
Bin Rack
Finish
Powder Coat
Series
BR
Number of Shelves
8
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 21 bins. Bin size 11in W x 18in D x 7in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.