Bin Shelving Rack, 36 in W x 18 in D x 73 in H, 8 Shelves, 21 Bins, Red

  • Mfr # BR-1836-8-21

  • Zoro # G322717478


product price:  $1,461.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Finish
Powder Coat
Color
Red
Series
BR
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-1836-8-21
Zoro #
G322717478
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
73 in
Overall Depth
36 in

Details

Finish
Powder Coat
Color
Red
Series
BR
Number of Shelves
8
Material
All Welded Steel
Assembled/Unassembled
Unassembled
Number of Bins
21
Item
Bin Rack
Load Capacity per Level
400 lbs

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 21 bins. Bin size 11in W x 18in D x 7in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.