Bin Shelving Rack, 36 in W x 73 in H x 12 in D, 13 Shelves, Putty

  • Mfr # BR-1236-13-0

  • Zoro # G522715489


product price:  $532.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Series
BR
Material
All Welded Steel
Overall Depth
36 in
Finish
Powder Coat
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1236-13-0
Zoro #
G522715489
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
72 in
Overall Width
12 in

Details

Series
BR
Material
All Welded Steel
Finish
Powder Coat
Item
Bin Rack
Number of Shelves
13
Assembled/Unassembled
Unassembled
Number of Bins
0
Load Capacity per Level
400 lbs
Color
Putty

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.