
Bin Shelving Rack, 36 in W x 73 in H x 12 in D, 60 Bins, 400 lbs/Shelf, Red
Mfr # BR-1236-13-60
Zoro # G022716092
product price:Â $1,023.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Series
BR
Overall Depth
36 in
Finish
Powder Coat
Overall Width
12 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1236-13-60
Zoro #
G022716092
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
12 in
Overall Height
73 in
Details
Series
BR
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Bins
60
Number of Shelves
13
Material
All Welded Steel
Color
Red
Item
Bin Rack
Load Capacity per Level
400 lbs
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 60 bins. Bin size 6in W x 12in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.