Bin Shelving Rack, 36 in W x 73 in H x 18 in D, 13 Shelves, 96 Bins, Gray

  • Mfr # BR-1836-13-96

  • Zoro # G922718677


product price:  $1,170.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
410 lbs
Depth
36 in
Material
All welded steel
Overall Height
73 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-1836-13-96
Zoro #
G922718677
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Height
73 in
Overall Width
18 in

Details

Load Capacity
410 lbs
Item
Bin Rack
Material
All welded steel
Finish
Powder Coat
Color
Gray
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves and 96 bins. Bin size 4in W x 18in D x 4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.