
Bin Shelving Rack, 36 in W x 73 in H x 18 in D, 13 Shelves, 96 Bins, Red
Mfr # BR-1836-13-96
Zoro # G422718078
product price:Â $1,170.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Overall Height
73 in
Number of Shelves
13
Number of Bins
96
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1836-13-96
Zoro #
G422718078
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
73 in
Overall Depth
36 in
Details
Number of Shelves
13
Number of Bins
96
Assembled/Unassembled
Unassembled
Load Capacity per Level
400 lbs
Series
BR
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Item
Bin Rack
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves and 96 bins. Bin size 4in W x 18in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.