Bin Shelving Rack, 36 in W x 73 in H x 18 in D, 8 Shelves, 28 Bins, Gray

  • Mfr # BR-1836-8-28

  • Zoro # G122718330


product price:  $967.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
410 lbs
Material
All welded steel
Finish
Powder Coat
Overall Height
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-1836-8-28
Zoro #
G122718330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Width
18 in
Depth
36 in

Details

Color
Gray
Load Capacity
410 lbs
Material
All welded steel
Item
Bin Rack
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 28 bins. Bin size 8in W x 14in D x 7in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.