Bin Shelving Rack, 36 in W x 73 in H x 24 in D, 6 Shelves, 20 Bins, Black

  • Mfr # BR-2436-6-20

  • Zoro # G722736499


product price:  $1,413.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
20
Number of Shelves
6
Assembled/Unassembled
Unassembled
Overall Height
73 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-6-20
Zoro #
G722736499
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Depth
36 in
Overall Width
24 in

Details

Number of Bins
20
Number of Shelves
6
Assembled/Unassembled
Unassembled
Item
Bin Rack
Material
All Welded Steel
Color
Black
Load Capacity per Level
400 lbs
Finish
Powder Coat
Series
BR

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 20 bins. Bin size 9in W x 24in D x 9in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.