Bin Shelving Rack, 36 in W x 73 in H x 24 in D, 6 Shelves, 20 Bins, Gray

  • Mfr # BR-2436-6-20

  • Zoro # G422718092


product price:  $1,413.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lbs
Material
All welded steel
Depth
36 in
Color
Gray
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-6-20
Zoro #
G422718092
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Width
24 in
Overall Height
73 in

Details

Load Capacity
450 lbs
Material
All welded steel
Color
Gray
Finish
Powder Coat
Item
Bin Rack
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 20 bins. Bin size 9in W x 24in D x 9in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.