
Bin Shelving Rack, 36 in W x 73 in H x 24 in D, 6 Shelves, 20 Bins, Light Blue
Mfr # BR-2436-6-20
Zoro # G722718631
product price:Â $1,413.99
/eaKey Features
Overall Width
24 in
Overall Depth
36 in
Number of Bins
20
Series
BR
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-2436-6-20
Zoro #
G722718631
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
73 in
Details
Item
Bin Rack
Number of Bins
20
Series
BR
Material
All Welded Steel
Color
Light Blue
Number of Shelves
6
Load Capacity per Level
400 lbs
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 20 bins. Bin size 9in W x 24in D x 9in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.