Bin Shelving Rack, 6 Shelves, 36 in W x 24 in D x 73 in H, Red

  • Mfr # BR-2436-6-0

  • Zoro # G022718546


product price: $422.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Bins
0
Load Capacity per Level
400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2436-6-0
Zoro #
G022718546
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in
Overall Depth
36 in

Details

Color
Red
Item
Bin Rack
Number of Shelves
6
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Bins
0
Load Capacity per Level
400 lbs
Material
All Welded Steel
Series
BR

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.