
Bin Shelving Rack, 6 Shelves, 36 in W x 73 in H x 12 in D, Black
Mfr # BR-1236-6-0
Zoro # G522736804
product price:Â $286.99
/eaKey Features
Overall Width
12 in
Overall Depth
36 in
Load Capacity per Level
400 lbs
Series
BR
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1236-6-0
Zoro #
G522736804
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
36 in
Overall Height
72 in
Details
Load Capacity per Level
400 lbs
Series
BR
Material
All Welded Steel
Item
Bin Rack
Number of Shelves
6
Color
Black
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Bins
0
Description
All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 12in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.