Bin Shelving Rack, 6 Shelves, 36 in W x 73 in H x 12 in D, Gray

  • Mfr # BR-1236-6-0

  • Zoro # G922717137


product price:  $286.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Height
72 in
Color
Gray
Finish
Powder Coat
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1236-6-0
Zoro #
G922717137
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
72 in
Depth
36 in

Details

Item
Bin Rack
Color
Gray
Finish
Powder Coat
Load Capacity
400 lbs
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 12in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.