
Bin Shelving Rack, 6 Shelves, 36 in W x 73 in H x 12 in D, Putty
Mfr # BR-1236-6-0
Zoro # G722717221
product price:Â $286.99
/eaKey Features
Overall Depth
36 in
Overall Height
72 in
Series
BR
Number of Shelves
6
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1236-6-0
Zoro #
G722717221
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
72 in
Overall Width
12 in
Details
Series
BR
Number of Shelves
6
Item
Bin Rack
Color
Putty
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Bins
0
Material
All Welded Steel
Load Capacity per Level
400 lbs
Description
All steel, Heavy Duty Knock Down Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Sized perfectly to accommodate bins. Unit measures 36in W x 12in D x 73in H. Includes 6 shelves. Ships unassembled. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.