
Bin Shelving Rack, 8-Shelf 14-Bin, 36 in W x 18 in D x 73 in H, Gray
Mfr # BR-1836-8-14
Zoro # G022718966
product price: $853.99
/eaKey Features
Overall Width
18 in
Overall Height
73 in
Load Capacity
410 lbs
Depth
36 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1836-8-14
Zoro #
G022718966
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
73 in
Depth
36 in
Details
Item
Bin Rack
Load Capacity
410 lbs
Material
All welded steel
Finish
Powder Coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 14 bins. Bin size 16in W x 14in D x 7in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.