Bin Shelving Rack, 8-Shelf 14-Bin, 36 in W x 18 in D x 73 in H, Putty

  • Mfr # BR-1836-8-14

  • Zoro # G722718242


product price: $853.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 in
Assembled/Unassembled
Unassembled
Overall Depth
36 in
Color
Putty
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1836-8-14
Zoro #
G722718242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Depth
36 in
Overall Width
18 in

Details

Assembled/Unassembled
Unassembled
Color
Putty
Number of Shelves
8
Load Capacity per Level
400 lbs
Material
All Welded Steel
Item
Bin Rack
Series
BR
Number of Bins
14
Finish
Powder Coat

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 14 bins. Bin size 16in W x 14in D x 7in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.