Bin Shelving Rack with 13 Shelves and 60 Bins, 36 in W x 18 in D x 73 in H, Gray
- Mfr # BR-1836-13-60
- Zoro # G922717373
product price:Â
$
1,402.99
/ea
Key Features
Overall Width
18 in
Overall Height
73 in
Color
Gray
Material
All welded steel
Load Capacity
410 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-1836-13-60
- Zoro #
- G922717373
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- All welded steel
- Item
- Bin Rack
- Load Capacity
- 410 lbs
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 18 in
- Overall Height
- 73 in
- Depth
- 36 in
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 18in D x 4in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.