Box Truck, All-Welded, 36 in W x 24 in H x 24 in D, Gray

  • Mfr # BT-2436

  • Zoro # G922718615


product price:  $469.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
All welded steel
Finish
Powder Coat
Overall Height
30 in
Overall Width
24 in
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-2436
Zoro #
G922718615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
24 in

Details

Material
All welded steel
Finish
Powder Coat
Item
Box Trucks
Load Capacity
1,000 lbs
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 30in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.