
Box Truck, All-Welded, 36 in W x 24 in H x 24 in D, Red
Mfr # BT-2436
Zoro # G122718842
product price:Â $469.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Height
30 in
Material
All Welded Steel
Overall Length
36 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-2436
Zoro #
G122718842
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
30 in
Overall Length
36 in
Details
Material
All Welded Steel
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Item
Box Trucks
Color
Red
Description
All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 30in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.