Box Truck, All-Welded, 36 in W x 30 in H x 30 in D, Black

  • Mfr # BT-3036

  • Zoro # G822736764


product price: $528.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Caster Material
Polyurethane
Overall Width
30 in
Finish
Powder Coat
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-3036
Zoro #
G822736764
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
30 in
Overall Length
36 in

Details

Color
Black
Caster Material
Polyurethane
Finish
Powder Coat
Load Capacity
1,000 lbs
Item
Box Trucks
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel

Description

All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 30in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.