
Box Truck, All-Welded, 36 in W x 30 in H x 30 in D, Putty
Mfr # BT-3036
Zoro # G322718581
product price: $528.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Overall Height
30 in
Assembled/Unassembled
Assembled
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-3036
Zoro #
G322718581
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
36 in
Overall Width
30 in
Details
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Item
Box Trucks
Assembled/Unassembled
Assembled
Color
Putty
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Finish
Powder Coat
Description
All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 30in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.